
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glass
Mfr # 521123
Zoro # G422365470
product price: $69.89
/eaKey Features
Overall Depth
2.88 in
Color
Wine
Overall Height
8.63 in
Application Type
Yes
Material
Tritan Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521123
Zoro #
G422365470
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
2.88 in
Overall Height
8.63 in
Overall Width
2.88 in
Details
Color
Wine
Application Type
Yes
Material
Tritan Plastic
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Description
Indulge in your favorite wines, cocktails, or other beverages with this set of four clear tritan plastic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. The addition of a machine embossed design gives this glass special character and dimension. Simplicity at its finest, this smooth surface is refined without texture. Sipping from the right glass can make the difference between a drink and an amazing experience. 8.63-inch H x 2.88-inch W x 2.88-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.