
Set of Four Clear Tritan Plastic Stemmed All Purpose Wine Glass
Mfr # 521133
Zoro # G322374015
product price: $57.29
/eaKey Features
Overall Depth
1.63 in
Application Type
Yes
Overall Height
5.88 in
Material
Tritan Plastic
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521133
Zoro #
G322374015
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
1.63 in
Overall Height
5.88 in
Overall Width
1.63 in
Details
Application Type
Yes
Material
Tritan Plastic
Item
Barware and Drinkware
Assembly Required
No Assembly Needed
Color
Wine
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear tritan plastic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The graceful stem adds an air of sophistication to your favorite beverage. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching no pattern and not solid color design. The smooth non-texture of this surface will feel elegant and sleek in your hand. Every drink deserves the perfect glass, and so do you. 5.88-inch H x 1.63-inch W x 1.63-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.