Zoro Homepage

Set of Four Clear Tritan Plastic Stemmed Flutes

  • Mfr # 521130

  • Zoro # G522356545


product price: $65.69
/ea

Key Features

Assembly Required
No Assembly Needed
Color
Wine
Application Type
Yes
Material
Tritan Plastic
Overall Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521130
Zoro #
G522356545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9.75 in
Overall Width
2 in
Overall Depth
2 in

Details

Assembly Required
No Assembly Needed
Color
Wine
Application Type
Yes
Material
Tritan Plastic
Item
Barware and Drinkware

Description

Get ready to enjoy your favorite bubbly in style with this fine set of four clear tritan plastic stemmed flutes. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. The smooth non-texture of this surface will feel elegant and sleek in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 9.75-inch H x 2-inch W x 2-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.