
Set of Four Colorful Birds on Branches Wall Art, 4PK
Mfr # 401433
Zoro # G122885643
product price: $317.99
/pk 4, $79.50/ea
Free Shipping & Returns
Key Features
Lighted
No
Assembly Required
No
Finish
Matte
Finish Style
No Distressing
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401433
Zoro #
G122885643
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Depth
1 in
Length
17 in
Details
Lighted
No
Assembly Required
No
Item
Wall Decor
Finish
Matte
Finish Style
No Distressing
Shape
Square
Mirrored
No
Style
Classic
Color
Green
Orientation
Horizontal and Vertical
Outdoor Suitability
No
Hooks Included
No
Description
Add some color and visual interest to your space with this set of Colorful Birds on Branches Wall Art. Double matted, framed under glass, and complete with a distressed white frame. This adorable set of colorful birds will be a great addition to almost any room. The coordinating set can be hung together or used separately as you choose. 17" x 17" x 1" each. Set of 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.