Set of Four Coral Crystal Balloon Bowl Stemmed Red Wine Glass
- Mfr # 485153
- Zoro # G023438788
product price:Â
$
75.35
/ea
Key Features
Stackable
No
Overall Length
9.09 in
Shape
Balloon Bowl
Texture
None or Smooth
Set Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485153
- Zoro #
- G023438788
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Barware and Drinkware
- Stackable
- No
- Shape
- Balloon Bowl
- Texture
- None or Smooth
- Construction Method
- SemiHandmade
- Chip Resistant
- No
- Capacity
- 19
- Color
- Coral
- Finish
- Unfinished
- Design Method
- No Design
- Set Type
- Glassware Set
- Insulation Type
- Not Insulated
- Rim Color
- Clear
- Material
- Lead Free Crystal
- Pattern
- Solid Color
- Commercial Use
- No
- Stemmed
- Yes
- Barware Type
- Red Wine Glass
Dimensions
- Overall Length
- 9.09 in
- Set Size
- 4
- Overall Width
- 3.74 in
- Overall Depth
- 3.74 in
Description
Enjoy the full-bodied aroma and flavor of your wine with this set of four coral crystal balloon bowl stemmed red wine glass. This glassware set is the perfect way to make every drink feel special. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. Includes a decorative clear rim to enhance the look and elegance of the glass. Imbibe in style with this good looking and eye-catching solid_color design. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 9.09-inch H x 3.74-inch W x 3.74-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.