Set of Four Green Crystal Shallow Bowl Stemmed Coupe
- Mfr # 485963
- Zoro # G923439120
product price:Â
$
75.35
/ea
Key Features
Construction Method
SemiHandmade
Insulation Type
Not Insulated
Texture
None or Smooth
Shape
Shallow Bowl
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485963
- Zoro #
- G923439120
- UPC #
- -
- Country of Origin
- Czechia
- Construction Method
- SemiHandmade
- Item
- Barware and Drinkware
- Insulation Type
- Not Insulated
- Texture
- None or Smooth
- Shape
- Shallow Bowl
- Chip Resistant
- No
- Finish
- Unfinished
- Pattern
- Solid Color
- Commercial Use
- No
- Barware Type
- Coupe
- Stemmed
- Yes
- Capacity
- 6
- Rim Color
- Clear
- Material
- Lead Free Crystal
- Design Method
- No Design
- Stackable
- No
- Color
- Green
- Set Type
- Glassware Set
Dimensions
- Overall Width
- 3.94 in
- Overall Depth
- 3.94 in
- Overall Length
- 7.17 in
- Set Size
- 4
Description
The set of four green crystal shallow bowl stemmed coupe is the perfect special accompaniment to your favorite cosmo or other cocktail. This glassware set is the perfect way to make every drink feel special. The graceful stem adds an air of sophistication to your favorite beverage. Includes a decorative clear rim to enhance the look and elegance of the glass. Imbibe in style with this good looking and eye-catching solid_color design. Simplicity at its finest, this smooth surface is refined without texture. Every drink deserves the perfect glass, and so do you. 7.17-inch H x 3.94-inch W x 3.94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.