Shop HOMEROOTS
See all product information
Create Account
Set of Four Coral Crystal Shallow Bowl Stemmed Coupe
- Mfr # 485962
- Zoro # G823440684
product price:Â
$
75.35
/ea
Key Features
Overall Depth
3.94 in
Overall Length
7.17 in
Chip Resistant
No
Barware Type
Coupe
Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485962
- Zoro #
- G823440684
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Depth
- 3.94 in
- Overall Length
- 7.17 in
- Overall Width
- 3.94 in
- Set Size
- 4
Details
- Chip Resistant
- No
- Barware Type
- Coupe
- Pattern
- Solid Color
- Material
- Lead Free Crystal
- Commercial Use
- No
- Stackable
- No
- Insulation Type
- Not Insulated
- Stemmed
- Yes
- Set Type
- Glassware Set
- Capacity
- 6
- Construction Method
- SemiHandmade
- Item
- Barware and Drinkware
- Color
- Coral
- Shape
- Shallow Bowl
- Design Method
- No Design
- Texture
- None or Smooth
- Finish
- Unfinished
- Rim Color
- Clear
Description
Savor the taste of your favorite cocktail in chic style with this set of four coral crystal shallow bowl stemmed coupe. This glassware set is a perfect addition to any bar or drinkware collection. The graceful stem adds an air of sophistication to your favorite beverage. Includes a decorative clear rim to enhance the look and elegance of the glass. Add iconic style to your setting with this good looking solid_color pattern. The smooth non-texture of this surface will feel elegant and sleek in your hand. Sipping from the right glass can make the difference between a drink and an amazing experience. 7.17-inch H x 3.94-inch W x 3.94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.