Set of Four Dark Gray Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK

  • Mfr # 565210

  • Zoro # G522832476


product price: $467.99
/pk 4, $117.00/ea
Free Shipping & Returns

Key Features

Chair Depth
19.5 in
Outdoor Chair Type
Dining Chair
Cushions Included
No
Chair Weight Capacity
250 lb
Chair Width
20.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565210
Zoro #
G522832476
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Depth
19.5 in
Chair Width
20.7 in
Chair Height
32.3 in

Details

Outdoor Chair Type
Dining Chair
Cushions Included
No
Chair Weight Capacity
250 lb
Number of Chairs Included
4
Chair Frame Color
Dark Gray
UV Protective Finish
No
Modular
No
Assembly
No Assembly Needed
Product Type
Does Not Apply
Item
Outdoor Chairs
Canopy Included
No
Includes
Set of 4 chairs
Commercial Use
Yes
Chair Frame Material
Polypropylene

Description

Elevate your outdoor dining setup with the set of four dark gray heavy duty plastic outdoor stacking dining chairs, a fusion of practicality and design that sets the stage for memorable meals in the fresh air. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32.30-inch h x 20.70-inch w x 19.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.