
Set Of Four Farm Animals 1 Black Framed Print Wall Art, 4PK
Mfr # 405907
Zoro # G422890132
product price:Â $204.99
/pk 4, $51.25/ea
Free Shipping & Returns
Key Features
Length
14 in
Wall Mounting Hardware Included
No
LED/Illuminated
No
Width
14 in
Color
Brown, Gray, Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405907
Zoro #
G422890132
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
14 in
Depth
1 in
Details
Wall Mounting Hardware Included
No
LED/Illuminated
No
Item
Wall Art
Color
Brown, Gray, Ivory
Set Type
Gallery Wall Art Set
Subject
Animals
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject Pattern
Pig
Number of Pieces Included
4
Shape
Square
Art Type
Print
Material
Wood Paper And Texture
Description
Bring some sizzle to your space with this eye-catching set of four farm animals 1 black framed print wall art. Bring a little bit of the farm indoors when you hang this pig artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.