
Set Of Four Farm Animals 2 White Framed Print Wall Art, 4PK
Mfr # 405908
Zoro # G122892207
product price:Â $215.99
/pk 4, $54.00/ea
Free Shipping & Returns
Key Features
Shape
Square
Subject
Animals
Primary Art Material
Paper
Length
14 in
Color
Brown, Gray, Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405908
Zoro #
G122892207
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
14 in
Depth
1 in
Details
Shape
Square
Subject
Animals
Primary Art Material
Paper
Color
Brown, Gray, Ivory
Subject Pattern
Pig
Set Type
Gallery Wall Art Set
Number of Pieces Included
4
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Assembly Required
No Assembly Needed
Item
Wall Art
Material
Wood Paper And Texture
Description
Bring some sizzle to your space with this eye-catching set of four farm animals 2 white framed print wall art. Bring a little bit of the farm indoors when you hang this pig artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.