Shop HOMEROOTS
See all product information
Create Account
Set Of Four French Dogs Gold Framed Print Wall Art, 4PK
Mfr # 525771
Zoro # G322892458
product price:Â $532.99
/pk 4, $133.25/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Width
17 in
Length
21 in
Primary Art Material
Paper
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 525771
- Zoro #
- G322892458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Length
- 21 in
- Depth
- 1 in
Details
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Material
- Paper
- Color
- Gray
- Art Type
- Shape
- Rectangle
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Wall Mounting Hardware Included
- Yes
- Number of Pieces Included
- 4
- Set Type
- Wall Art Set
- Subject
- Animals
- Subject Pattern
- Dog
Description
The set of four french dogs gold framed print wall art is the perfect decorative accessory for your home. This adorable dog inspired art will hold a special place in your heart. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 17-inch W x 1-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.