Set Of Four Friendship 1 Black Framed Print Kitchen Wall Art, 4PK

  • Mfr # 405927

  • Zoro # G622892486


product price:  $175.99
/pk 4, $44.00/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
4
Shape
Rectangle
Color
Red, Orange, Cream
Length
15 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405927
Zoro #
G622892486
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
11 in
Depth
1 in

Details

Number of Pieces Included
4
Shape
Rectangle
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Art Type
Print
Subject
Landscape & Nature
LED/Illuminated
No
Item
Wall Art
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Material
Wood Paper And Texture

Description

Unique and decorative, this set of four friendship 1 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 11-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.