
Set Of Four Friendship 2 Black Framed Print Kitchen Wall Art, 4PK
Mfr # 405928
Zoro # G522892272
product price:Â $175.99
/pk 4, $44.00/ea
Free Shipping & Returns
Key Features
Material
Wood Paper And Texture
Depth
1 in
Length
14 in
Width
10 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405928
Zoro #
G522892272
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
10 in
Details
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Item
Wall Art
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Subject
Landscape & Nature
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
4
Wall Mounting Hardware Included
No
Art Type
Print
Description
This set of four friendship 2 black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 10-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.