Set of Four Gold Acrylic Stemmed All Purpose Wine Glass

  • Mfr # 521113

  • Zoro # G822368859


product price:  $69.89
/ea

Key Features

Application Type
Yes
Overall Width
2.88 in
Color
Wine
Assembly Required
No Assembly Needed
Overall Depth
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521113
Zoro #
G822368859
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2.88 in
Overall Depth
2.88 in
Overall Height
8.88 in

Details

Application Type
Yes
Color
Wine
Assembly Required
No Assembly Needed
Material
Acrylic
Item
Barware and Drinkware

Description

From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four gold acrylic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. The addition of a machine embossed design gives this glass special character and dimension. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 8.88-inch H x 2.88-inch W x 2.88-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.