Shop NASHVILLE WRAPS
See all product information
Create Account
White Shallow Folding Market Tray, Small, 6PK
- Mfr # SFMTWH
- Zoro # G922922739
original price:Â $34.25 , new price: $29.15 , 14 percent off
new price:Â
$
29.15
/pk of 6, $4.86/ea
Key Features
Outside Length
6-1/2 in
Outside Width
6-3/8 in
Overall Depth
2-1/8 in
Color
White
Material
Corrugated board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFMTWH
- Zoro #
- G922922739
- UPC #
- 648206621034
- Country of Origin
- China
Dimensions
- Outside Length
- 6-1/2 in
- Outside Width
- 6-3/8 in
- Overall Depth
- 2-1/8 in
Details
- Item
- Beveled Shallow Market Tray
- Color
- White
- Material
- Corrugated board
- Includes
- 6 Pack
Description
Small size White Shallow Folding Market Trays sold by the 6-Pack measure 8 1/4 x 7 1/4 at the top, 6 1/2 x 6 3/8 at the bottom, and are 2 1/8 deep. Trays are shipped flat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.