Shop HOMEROOTS
See all product information
Set of Four Gold And Silver Handmade Faux Crystal And Metal Hanging Star Ornaments, 4PK
Mfr # 548239
Zoro # G222890776
product price:Â $33.19
/pk 4, $8.30/eaKey Features
Length
2 in
Theme
Christmas
Color
Gold, Silver
Shatterproof
Yes
Commercial Use
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
548239
Zoro #
G222890776
UPC #
-
Country of Origin
India
Dimensions
Length
2 in
Width
8.5 in
Depth
5 in
Details
Theme
Christmas
Color
Gold, Silver
Shatterproof
Yes
Commercial Use
No
Attachment Type
Hanging Ornament
Construction
Handmade
Material
Acrylic, Metal
Occasion
Christmas
Outdoor Use
Yes
Style
Modern
Type
Hanging Figurine Ornament
Item
Christmas Ornaments
Pattern
Diamond
Number in Set
4
Description
Set of four gold and silver handmade faux crystal and metal hanging star ornaments adds a touch of elegance to your holiday decor. These stunning hanging figural ornaments are designed to complement a modern aesthetic, featuring a beautiful blend of metal adorned with faux crystal beads. Ideal for celebrating the season, this set includes four star designs to enhance your festive atmosphere. Each ornament hangs effortlessly, creating a captivating display on your tree or around your home. Embrace the spirit of the holidays with these striking ornaments that will bring joy to your seasonal celebrations. 2-inch h x 8.5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.