Shop HOMEROOTS
See all product information
Create Account
Set of Two Gold And Clear Faux Crystal Beaded Linear Fern Wreath Sprays, 2PK
- Mfr # 633189
- Zoro # G122895345
product price:Â
$
43.49
/pk of 2, $21.75/ea
Key Features
Depth
1.5 in
Material
Metal, Plastic
Shape
Linear; Linear
Commercial Use
Yes
Number of Pieces Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633189
- Zoro #
- G122895345
- UPC #
- -
- Country of Origin
- China
- Material
- Metal, Plastic
- Shape
- Linear; Linear
- Commercial Use
- Yes
- Number of Pieces Included
- 2
- Season
- No Season
- Type
- Wreath Spray
- Item
- Wreaths
- Wreath Lights Included
- Unlit
- Plant Species
- Fern
- Finish
- Gold
- Color
- Clear, Gold
- Wreath Location
- Indoor Use
- Style
- Garden
- Construction
- Bendable Stems
- Plant Type
- Artificial
- Bulb Included
- No
- Adjustable
- Yes
Dimensions
- Depth
- 1.5 in
- Width
- 12.5 in
- Length
- 34.5 in
Description
This set of two wreath sprays feature a delightful beaded fern leaf design that adds a stylish touch of nature to your decor. Perfect for brightening up your indoor spaces, these versatile pieces can be used in multiples to create floral arrangements, decorate a wreath, or be used as part of a garland strand. These shimmering gold textural stems are just what you need for your next DIY project. The set includes two individual pieces allowing you to create your own unique arrangements for the Christmas holiday or any time of the year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.