
Set of Four Gold Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK
Mfr # 565216
Zoro # G022832679
product price:Â $467.99
/pk 4, $117.00/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Outdoor Chair Type
Dining Chair
Modular
No
Number of Chairs Included
4
Product Type
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565216
Zoro #
G022832679
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Width
20.7 in
Chair Height
32.3 in
Chair Depth
19.5 in
Details
Commercial Use
Yes
Outdoor Chair Type
Dining Chair
Modular
No
Item
Outdoor Chairs
Number of Chairs Included
4
Product Type
Does Not Apply
Assembly
No Assembly Needed
Canopy Included
No
UV Protective Finish
No
Chair Frame Material
Polypropylene
Chair Weight Capacity
250 lb
Cushions Included
No
Includes
Set of 4 chairs
Chair Frame Color
Gold
Description
Elevate your outdoor dining setup with the set of four gold heavy duty plastic outdoor stacking dining chairs, a fusion of practicality and design that sets the stage for memorable meals in the fresh air. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.30-inch h x 20.70-inch w x 19.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.