
Set of Four Gray and Black Fabric and Metal Dining Side Chairs, 4PK
Mfr # 719643
Zoro # G622811685
product price:Â $223.99
/pk 4, $56.00/ea
Free Shipping & Returns
Key Features
Leg Material
Metal
Back Style
Solid Back
Finish
Matte
Leg Color
Black
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719643
Zoro #
G622811685
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
15.5 in
Height (In.)
35.64 in
Width (In.)
16.3 in
Details
Leg Material
Metal
Back Style
Solid Back
Finish
Matte
Leg Color
Black
Material
Fabric
Color
Gray
Stackable
No
Upholstered
Yes
Seat Color
Gray
Dining Chair Type
Side Chair
Wheels Included
No
Set
Yes
Seat Material
Upholstery
Seating Frame Material
Metal
Arms
No
Upholstery Color
Gray
Capacity
400 lb
Purposeful Distressing Type
No Distressing
Number of Chairs Included
4
Natural Variation Type
No Natural Variation
Description
Make your dining room stand out with the set of four gray and black fabric and metal dining side chairs. A side chair has no arms so it can easily fit around the table, but can also be used as an accent in living room, office, or bedroom. Complete with supportive, ever so slightly curved, and ergonomic backs, these chairs not only look good but are comfortable to sit in even for long periods of time. These stylish chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, lobby, conference room, or any room you might need extra seating. 35.64-inch h x 16.30-inch w x 15.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.