
Set of Four Gray Round Metal Wall Vase, 4PK
Mfr # 516219
Zoro # G722884510
product price:Â $96.99
/pk 4, $24.25/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Size
One Size
Commercial Use
No
Depth
3.75 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516219
Zoro #
G722884510
UPC #
-
Country of Origin
China
Dimensions
Size
One Size
Depth
3.75 in
Length
9 in
Width
8 in
Details
Occasion
No Holiday
Item
Vases
Commercial Use
No
Style
Contemporary
Pattern
Solid Color
Finish Style
No Distressing
Shape
Round
Color
Gray
Vase Type
Wall Vase
Material
Metal
Watertight
Yes
Assembly Required
No
Intended Room
Living Room
Hand Painted
No
Description
Elevate your living room decor with this set of four contemporary round metal wall vases. Crafted from sleek gray metal, these round vases bring a modern touch to any space. Perfect for creating a stylish display on your wall, these vases are designed to complement your existing furniture and accents. The set of four ensures you can create a cohesive look throughout your living room, adding a touch of sophistication to your home. Whether used to showcase fresh flowers or as standalone decorative pieces, these gray wall vases are versatile and chic. Make a statement with this stylish set that combines form and functionality effortlessly. 9-inch h x 8-inch w x 3.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.