
Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, PK 3
Mfr # QI003242.3
Zoro # G004102097
product price:Â $299.99
/pk 3, $100.00/ea
Free Shipping & Returns
Key Features
Size
Set of 3
Width
10.25
Height
31.5
Material
Bamboo
Color
Multi-Colored
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI003242.3
Zoro #
G004102097
UPC #
651355032422
Country of Origin
Viet Nam
Dimensions
Size
Set of 3
Width
10.25
Height
31.5
Length
10.25
Depth
10.25
Details
Material
Bamboo
Color
Multi-Colored
Weight
8
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.