Shop HOMEROOTS
See all product information
Create Account
Set of Four Green and Red 100% Cotton 21" X 12" Washcloth Set, 4PK
Mfr # 571903
Zoro # G022906967
product price:Â
$
26.15
/pk of 4, $6.54/ea
Key Features
Color
Green, Red
Material
100% Cotton
Length
0.25 in
Width
21 in
Border
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571903
- Zoro #
- G022906967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.25 in
- Width
- 21 in
- Depth
- 12 in
- Size
- W x D
Details
- Color
- Green, Red
- Material
- 100% Cotton
- Border
- No
- Item
- Bath Towels
- Hand Towel
- No
- Bath Sheet
- No
- Bath Towel
- Yes
- Total Number of Pieces
- 4
- Commercial Use
- Yes
- Types of Towel
- Bath Towel
- Pattern
- No Pattern and Not Solid Color
- Set/Single
- Same Size Set