Shop HOMEROOTS
See all product information
Create Account
Set of Six White And Burgundy Cotton With Paisley Jacquard Towel Set, 6PK
Mfr # 662348
Zoro # G422906000
product price:Â $96.39
/pk 6, $16.07/eaKey Features
Material
Cotton
Length
27 in
Width
52 in
Border
Embroidered/Embellished
Number of Hand Towels Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662348
- Zoro #
- G422906000
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 27 in
- Width
- 52 in
- Sizes Includes
- 2 bath (27x52 in), 2 hand (16x28 in), and 2 fingertip (12x18 in) towels
- Hand Towel Length
- 28 in
- Size
- Sizes Includes
- Depth
- 0.02 in
- Hand Towel Width
- 16 in
Details
- Color
- Burgundy, White
- Material
- Cotton
- Border
- Embroidered/Embellished
- Item
- Bath Towels
- Number of Hand Towels Included
- 2
- Types of Towel
- Bath Towel, Hand Towel, Fingertip Towel
- Set/Single
- Multi Size Set
- Bath Sheet
- No
- Commercial Use
- No
- Total Number of Pieces
- 6
- Bath Towel
- Yes
- Pattern
- Solid Color
- GSM
- 510
- Hand Towel
- Yes
Description
This set of six white and burgundy cotton with paisley jacquard towel set features a gorgeous raised and decorative pattern. Crafted from soft, durable and absorbent cotton fibers with a rich paisley jacquard accent border, these towels will bring a sense of luxury and style to your bath. Includes bath, hand, and fingertip sized towels. Outfit your bathroom in style with this good looking, soft, and stylish towel set that includes bath, hand, and fingertip towels. 27.00-inch h x 52.00-inch w x 0.02-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.