Shop HOMEROOTS
See all product information
Create Account
Set of Four Clear Mouth Blown Crystal Old Fashion Glasses
- Mfr # 375902
- Zoro # G623440112
product price:Â
$
79.99
/ea
Key Features
Finish
Unfinished
Pattern
Solid Color
Set Type
Glassware Set
Material
Crystal
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375902
- Zoro #
- G623440112
- UPC #
- -
- Country of Origin
- China
Dimensions
- Set Size
- 4
- Overall Width
- 2 in
- Overall Depth
- 2 in
- Overall Length
- 2 in
Details
- Finish
- Unfinished
- Pattern
- Solid Color
- Set Type
- Glassware Set
- Item
- Barware and Drinkware
- Material
- Crystal
- Commercial Use
- No
- Style
- Modern
- Chip Resistant
- No
- Construction Method
- SemiHandmade
- Barware Type
- Old Fashion Glass
- Stemmed
- No
- Stackable
- No
- Texture
- None or Smooth
- Insulation Type
- Not Insulated
- Color
- Clear
Description
A superb gift for a friend, or a treat for yourself, this set of four mouth blown crystal old fashion glasses are just what you need to make your scotch drinking that more elegant and enjoyable. Made of high quality, mouth blown, lead free crystal, these glasses features a heavy hand, thick sham, and a decorative bubble in the base. There is nothing better to use for your single malt, scotch, or bourbon. Enjoy the good life when you add these gorgeous glasses to your everyday bar or entertaining set up. 2-inch h x 2-inch w x 2-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.