
Set Of Four Green Heavy Duty Plastic Juvenile Chairs, 4PK
Mfr # 554658
Zoro # G922810838
product price: $278.99
/pk 4, $69.75/ea
Free Shipping & Returns
Key Features
Upholstered Back
No
Width
15.7 in
Ottoman Included
No
Upholstered Seat
No
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554658
Zoro #
G922810838
UPC #
-
Country of Origin
China
Dimensions
Width
15.7 in
Depth
18.9 in
Height
21.9 in
Seat Depth
18.9 in
Seat Height
13 in
Seat Width
15.7 in
Details
Upholstered Back
No
Ottoman Included
No
Upholstered Seat
No
Finish
Glossy
Assembly Required
Full Assembly Needed
Material
Plastic
Color
Green
Style
Chair
Set
Yes
Recommended Age
2 - 4 Years
Includes
4 Chairs
Capacity
50 lb
Armrest
No
Item
Kids Chairs
Description
The set of four green heavy duty plastic juvenile chairs is perfect for adding a splash of color to any children's space. Designed with a contemporary style, these chairs blend seamlessly with modern decor while providing a fun and functional seating option. Crafted from durable plastic, they ensure lasting use, making them ideal for busy little ones. The vibrant green color not only brightens the room but also sparks creativity and playfulness in every setting. Each chair is lightweight yet sturdy, allowing easy movement for kids as they engage in various activities. With this set, your little ones will have a dedicated place to read, draw, or simply relax, making every moment enjoyable and comfortable. 21.9-inch h x 15.7-inch w x 18.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.