Set of Four Green Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK

  • Mfr # 565213

  • Zoro # G122833026


product price:  $467.99
/pk 4, $117.00/ea
Free Shipping & Returns

Key Features

Outdoor Chair Type
Dining Chair
Chair Width
20.7 in
Chair Height
32.3 in
Chair Weight Capacity
250 lb
Chair Depth
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565213
Zoro #
G122833026
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Width
20.7 in
Chair Height
32.3 in
Chair Depth
19.5 in

Details

Outdoor Chair Type
Dining Chair
Chair Weight Capacity
250 lb
Item
Outdoor Chairs
Product Type
Does Not Apply
Commercial Use
Yes
Number of Chairs Included
4
Modular
No
Assembly
No Assembly Needed
Includes
Set of 4 chairs
UV Protective Finish
No
Chair Frame Color
Green
Chair Frame Material
Polypropylene
Cushions Included
No
Canopy Included
No

Description

Experience the perfect blend of form and function with the set of four green heavy duty plastic outdoor stacking dining chairs, designed to withstand the elements while providing exceptional comfort and timeless design. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.30-inch h x 20.70-inch w x 19.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.