Set Of Four Gulf Gold Framed Print Wall Art, 4PK

  • Mfr # 417077

  • Zoro # G222892541


product price: $471.99
/pk 4, $118.00/ea
Free Shipping & Returns

Key Features

Finish
Natural
Width
19 in
Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
417077
Zoro #
G222892541
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Depth
2 in
Length
19 in

Details

Finish
Natural
Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set
LED/Illuminated
No
Shape
Square
Art Type
Print
Material
Paper, Cardboard, Glass, Plastic
Number of Pieces Included
4
Primary Art Material
Paper
Item
Wall Art
Subject
Abstract
Color
Beige
Assembly Required
No Assembly Needed

Description

The set of four gulf gold framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 19-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.