
Set of Four Ivory Flameless Pillar Candles, 4PK
Mfr # 633833
Zoro # G022889116
product price: $49.99
/pk 4, $12.50/eaKey Features
Shape
Cylinder
Material
WAX
Dripless
Yes
Flickering
Yes
Remote Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633833
Zoro #
G022889116
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Depth
2 in
Length
5 in
Details
Shape
Cylinder
Material
WAX
Dripless
Yes
Flickering
Yes
Remote Included
No
Candle Material
Wax
Holder Included
No
Item
Candles
Number of Wicks Per Candle
1
Flame Type
Flameless
Occasion
No Holiday
Number of Pieces Included
4
Commercial Use
Yes
Color
Ivory
Candle Type
Pillar
Scented
No
Finish
Matte
Description
Whether it's a romantic dinner, a relaxing bath, or a special celebration, this set of four ivory flameless pillar candles is the perfect complement to any occasion. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 5.00-inch h x 2.00-inch w x 2.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.