Set Of Four Kitchen Collection V with Seven Peg Mug Rack 4 White Framed Print Kitchen Wall Art, 4PK

  • Mfr # 405959

  • Zoro # G522890148


product price: $207.99
/pk 4, $52.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Material
Wood Paper And Texture
Art Type
Print
Shape
Rectangle
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405959
Zoro #
G522890148
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Length
10 in
Depth
3 in

Details

LED/Illuminated
No
Item
Wall Art
Material
Wood Paper And Texture
Art Type
Print
Shape
Rectangle
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Number of Pieces Included
4
Set Type
Gallery Wall Art Set

Description

Add an air of fashion to your room and rejuvenate the space with this set of four kitchen collection v with seven peg mug rack 4 white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 32-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.