Set Of Four Midnight Florals Gold Framed Print Wall Art, 4PK

  • Mfr # 416420

  • Zoro # G622892189


product price:  $521.99
/pk 4, $130.50/ea
Free Shipping & Returns

Key Features

Depth
1 in
Color
Blue
Shape
Rectangle
Assembly Required
No Assembly Needed
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416420
Zoro #
G622892189
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
17 in
Width
13 in

Details

Color
Blue
Shape
Rectangle
Assembly Required
No Assembly Needed
Item
Wall Art
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Subject
Plants & Flowers
Number of Pieces Included
4
LED/Illuminated
No
Set Type
Wall Art Set
Subject Pattern
Assorted Bouquets
Material
Paper, Cardboard, Glass, Wood
Art Type
Print
Commercial Use
Yes

Description

The set of four midnight florals gold framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch h x 13-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.