Shop HOMEROOTS
See all product information
Create Account
Together Again 2 White Framed Print Wall Art
- Mfr # 405485
- Zoro # G322890980
product price:Â
$
71.45
/ea
Key Features
Width
21 in
LED/Illuminated
No
Depth
1 in
Assembly Required
No Assembly Needed
Color
Black, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405485
- Zoro #
- G322890980
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Color
- Black, White
- Item
- Wall Art
- Shape
- Rectangle
- Number of Pieces Included
- 1
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Art Type
- Material
- Paper/Wood
- Set Type
- Single Piece Item
- Subject
- Landscape & Nature
Dimensions
- Width
- 21 in
- Depth
- 1 in
- Length
- 15 in
Description
Bring some sizzle to your space with this eye-catching together again 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. The black and white photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.