
Set of Four Off White Flameless Pillar Candles, 4PK
Mfr # 517650
Zoro # G222894354
product price:Â $87.29
/pk 4, $21.82/ea
Free Shipping & Returns
Key Features
Number of Wicks Per Candle
1
Remote Included
No
Holder Included
No
Number of Pieces Included
4
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517650
Zoro #
G222894354
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Width
3 in
Depth
3 in
Details
Number of Wicks Per Candle
1
Remote Included
No
Holder Included
No
Number of Pieces Included
4
Commercial Use
No
Flame Type
Flameless
Dripless
Yes
Flickering
No
Occasion
No Holiday
Item
Candles
Color
Off White
Finish
Matte
Candle Material
Wax
Material
Wax
Candle Type
Pillar
Scented
No
Description
You can illuminate your home with the elegance of this set of four off white flameless pillar candles. The classic shape makes this pillar candle set a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 6-inch H x 3-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.