Set Of Four On Perch II Gold Framed Print Wall Art, 4PK

  • Mfr # 526914

  • Zoro # G122889863


product price:  $234.99
/pk 4, $58.75/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Color
Gray, White
Primary Art Material
Paper
Subject Pattern
Bird
Subject
Animals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526914
Zoro #
G122889863
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Depth
1 in
Width
11 in

Details

Set Type
Single Piece Item
Color
Gray, White
Primary Art Material
Paper
Subject Pattern
Bird
Subject
Animals
Commercial Use
Yes
Material
Paper
Shape
Rectangle
Number of Pieces Included
4
LED/Illuminated
No
Art Type
Print
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Item
Wall Art

Description

This set of four on perch ii gold framed print wall art will add a beautiful decorative accent to your decor. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 13-inch h x 11-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.