Set Of Four Pink And Brown Heavy Duty Plastic And Wood Juvenile Side Chairs, 4PK

  • Mfr # 554663

  • Zoro # G922810920


product price:  $341.99
/pk 4, $85.50/ea
Free Shipping & Returns

Key Features

Ottoman Included
No
Style
Chair
Seat Width
16 in
Upholstered Back
No
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554663
Zoro #
G922810920
UPC #
-
Country of Origin
China

Dimensions

Seat Width
16 in
Seat Depth
15 in
Height
23 in
Seat Height
13 in
Width
16 in
Depth
15 in

Details

Ottoman Included
No
Style
Chair
Upholstered Back
No
Finish
Glossy
Capacity
50 lb
Color
Pink
Armrest
Yes
Upholstered Seat
No
Includes
4 Chairs
Set
Yes
Recommended Age
2 - 4 Years
Item
Kids Chairs
Material
Steel
Assembly Required
Full Assembly Needed

Description

The set of four pink heavy duty plastic juvenile chairs with armrest is perfect for adding a splash of color to any child's space. Designed in a contemporary style, these chairs blend seamlessly with modern decor while providing a stylish seating option. The sturdy steel frame ensures durability, making them ideal for everyday use. Each chair is crafted from heavy-duty plastic, offering comfort and support for growing kids. The addition of armrests enhances stability and encourages proper posture during playtime or study sessions. With their vibrant pink hue, these chairs are sure to brighten up bedrooms, playrooms, or activity areas. Transform your child's environment with this fun and functional seating solution designed just for them. 23-inch h x 16-inch w x 15-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.