
Set Of Four Pink Heavy Duty Plastic Juvenile Chairs, 4PK
Mfr # 554659
Zoro # G322810872
product price: $309.99
/pk 4, $77.50/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Style
Chair
Recommended Age
2 - 4 Years
Width
15.7 in
Set
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554659
Zoro #
G322810872
UPC #
-
Country of Origin
China
Dimensions
Width
15.7 in
Seat Depth
18.9 in
Seat Width
15.7 in
Height
21.9 in
Depth
18.9 in
Seat Height
13 in
Details
Finish
Glossy
Style
Chair
Recommended Age
2 - 4 Years
Set
Yes
Includes
4 Chairs
Color
Pink
Ottoman Included
No
Assembly Required
Full Assembly Needed
Capacity
50 lb
Armrest
No
Item
Kids Chairs
Upholstered Seat
No
Material
Plastic
Upholstered Back
No
Description
The set of four pink heavy duty plastic juvenile chairs is designed to add a splash of color and fun to any child's room. With a contemporary style, these chairs not only look great but also provide practical seating for various activities. Crafted from durable plastic, they ensure longevity and easy maintenance, making them perfect for everyday use. The vibrant pink hue is sure to appeal to young ones, encouraging them to create their own cozy space. Lightweight yet sturdy, these chairs are easy to move around, allowing kids to rearrange their setting as they please. This set is an excellent choice for playdates, crafts, or homework, seamlessly combining functionality with playful aesthetics. 21.9-inch h x 15.7-inch w x 18.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.