Set Of Four Pink Heavy Duty Plastic Juvenile Chairs, 4PK

  • Mfr # 554665

  • Zoro # G322810827


product price: $319.99
/pk 4, $80.00/ea
Free Shipping & Returns

Key Features

Set
Yes
Width
14 in
Includes
4 Chairs
Finish
Glossy
Seat Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554665
Zoro #
G322810827
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Seat Height
13 in
Seat Depth
16 in
Depth
16 in
Seat Width
14 in
Height
23 in

Details

Set
Yes
Includes
4 Chairs
Finish
Glossy
Item
Kids Chairs
Recommended Age
2 - 4 Years
Upholstered Back
No
Ottoman Included
No
Capacity
50 lb
Style
Chair
Material
Plastic
Upholstered Seat
No
Armrest
No
Assembly Required
No Assembly Needed
Color
Pink

Description

The set of four pink heavy duty plastic juvenile chairs is designed to bring a pop of color and comfort to any child’s space. Each chair showcases a contemporary style that fits seamlessly into modern decor. Crafted from durable plastic, these chairs are built to withstand the wear and tear of everyday use. The cheerful pink hue adds a fun and inviting touch, making them perfect for playrooms, classrooms, or family areas. Their sturdy construction ensures safety while providing a cozy seating option for children of all ages. Lightweight and easy to move, these chairs make it simple to create the ideal environment for activities, reading, or relaxation. Enjoy the perfect blend of style and functionality with this delightful chair set. 23-inch h x 14-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.