Shop HOMEROOTS
See all product information
Create Account
Set of Four Purple Crystal Balloon Bowl Stemmed Red Wine Glass
- Mfr # 485156
- Zoro # G723439207
product price:Â
$
75.35
/ea
Key Features
Finish
Unfinished
Commercial Use
No
Set Size
4
Barware Type
Red Wine Glass
Set Type
Glassware Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485156
- Zoro #
- G723439207
- UPC #
- -
- Country of Origin
- Czechia
- Finish
- Unfinished
- Item
- Barware and Drinkware
- Commercial Use
- No
- Barware Type
- Red Wine Glass
- Set Type
- Glassware Set
- Material
- Lead Free Crystal
- Shape
- Balloon Bowl
- Stemmed
- Yes
- Capacity
- 19
- Pattern
- Solid Color
- Design Method
- No Design
- Texture
- None or Smooth
- Chip Resistant
- No
- Color
- Purple
- Rim Color
- Clear
- Construction Method
- SemiHandmade
- Stackable
- No
- Insulation Type
- Not Insulated
Dimensions
- Set Size
- 4
- Overall Length
- 9.09 in
- Overall Depth
- 3.74 in
- Overall Width
- 3.74 in
Description
Treat yourself to your favorite vino with the simple sophistication of this set of four purple crystal balloon bowl stemmed red wine glass. This glassware set is the perfect way to make every drink feel special. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. Includes a decorative clear rim to enhance the look and elegance of the glass. Imbibe in style with this good looking and eye-catching solid_color design. The smooth non-texture of this surface will feel elegant and sleek in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 9.09-inch H x 3.74-inch W x 3.74-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.