Set of Four Rainbow Geometric Acrylic Stemmed Flutes

  • Mfr # 521143

  • Zoro # G822364967


product price: $59.45
/ea

Key Features

Material
Acrylic
Overall Depth
1.96 in
Overall Height
8.46 in
Assembly Required
No Assembly Needed
Overall Width
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521143
Zoro #
G822364967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1.96 in
Overall Height
8.46 in
Overall Width
1.96 in

Details

Material
Acrylic
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Application Type
Yes

Description

Get ready to enjoy your favorite bubbly in style with this fine set of four rainbow geometric acrylic stemmed flute. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching geometric design. The textured surface gives this a unique and dimensional feel. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 8.46-inch H x 1.96-inch W x 1.96-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.