
Set of Four Red And Natural Holiday Bell Shaped Ornaments, 4PK
Mfr # 633376
Zoro # G122888460
product price:Â $54.15
/pk 4, $13.54/eaKey Features
Attachment Type
Hanging Ornament
Occasion
Christmas
Type
Holiday Shaped Ornament
Theme
Christmas
Construction
Machine Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633376
Zoro #
G122888460
UPC #
-
Country of Origin
India
Dimensions
Width
6 in
Depth
6 in
Length
7 in
Size
One Size
Details
Attachment Type
Hanging Ornament
Occasion
Christmas
Type
Holiday Shaped Ornament
Theme
Christmas
Construction
Machine Made
Color
Natural, Red
Number in Set
4
Style
Transitional
Item
Christmas Ornaments
Pattern
Solid Color
Outdoor Use
No
Material
Iron
Shatterproof
Yes
Commercial Use
Yes
Description
Set of four red and natural holiday bell shaped ornaments brings festive charm to your holiday decor. These beautiful hanging ornaments feature a delightful buoy shaped bell shape, perfect for celebrating the spirit of Christmas. Crafted from durable metal with functional hanging wood clappers and jute twine for hanging, they ensure lasting enjoyment throughout the holiday season. This set includes four ornaments, allowing you to create a coordinated look on your tree or around your home. Ideal for adding a cheerful rustic touch to any holiday setting, these ornaments will charm family and guests alike. 7.00-inch h x 6.00-inch w x 6.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.