Shop HOMEROOTS
See all product information
Create Account
Set of Four Red And Natural Woven Bamboo Ball Ornaments, 4PK
Mfr # 633365
Zoro # G122895574
product price:Â $48.99
/pk 4, $12.25/eaKey Features
Size
One Size
Depth
3.5 in
Shatterproof
No
Commercial Use
Yes
Number in Set
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633365
- Zoro #
- G122895574
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- One Size
- Depth
- 3.5 in
- Width
- 3.5 in
- Length
- 4.5 in
Details
- Shatterproof
- No
- Commercial Use
- Yes
- Number in Set
- 4
- Type
- Ball Ornament
- Pattern
- Solid Color
- Construction
- Machine Made
- Item
- Christmas Ornaments
- Outdoor Use
- No
- Color
- Natural, Red
- Style
- Rustic
- Occasion
- Christmas
- Attachment Type
- Hanging Ornament
- Theme
- Christmas
- Material
- Bamboo, Plastic
Description
Set of four red and natural woven bamboo ball ornaments brings a festive charm to your holiday decor. These hanging ornaments are perfect for adorning your Christmas tree or adding a touch of whimsy to your home. Crafted from a delightful combination of plastic woven bamboo and jute, each ornament showcases a beautiful blend of red and natural tones in a rustic and handcrafted artisanal style. With a total of four in the set, they offer versatility for your decorating needs. Elevate your seasonal celebrations with these unique and stylish decorations that effortlessly enhance any Christmas theme. 4.50-inch h x 3.50-inch w x 3.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.