Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Four Red Heavy Duty Plastic Juvenile Chairs, 4PK

  • Mfr # 554660

  • Zoro # G922810821


product price: $306.99
/pk 4, $76.75/ea
Free Shipping & Returns

Key Features

Includes
4 Chairs
Recommended Age
2 - 4 Years
Upholstered Back
No
Set
Yes
Seat Depth
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554660
Zoro #
G922810821
UPC #
-
Country of Origin
China

Dimensions

Seat Depth
18.9 in
Seat Width
15.7 in
Width
15.7 in
Seat Height
13 in
Depth
18.9 in
Height
21.9 in

Details

Item
Kids Chairs
Includes
4 Chairs
Recommended Age
2 - 4 Years
Upholstered Back
No
Set
Yes
Assembly Required
Full Assembly Needed
Style
Chair
Upholstered Seat
No
Capacity
50 lb
Ottoman Included
No
Armrest
No
Material
Plastic
Color
Red
Finish
Glossy

Description

The set of four red heavy duty plastic juvenile chairs brings vibrant color and sturdy design to any child’s space. With a contemporary style, these chairs perfectly blend modern aesthetics with playful functionality. Crafted from durable plastic, they ensure long-lasting use while remaining lightweight for easy maneuverability. Each chair is designed to provide comfort for kids, making them ideal for playrooms, classrooms, or dining areas. The bright red hue adds an energetic touch, capturing the attention of little ones. Easy to clean, these chairs are perfect for everyday use, helping to create a cheerful environment. This set not only meets the demands of active children but also complements a variety of decor styles. 21.9-inch h x 15.7-inch w x 18.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.