Shop HOMEROOTS
See all product information
Create Account
Set of Four Rio Faux Niche 3D Peel and Stick Wall Decals, 4PK
- Mfr # 565408
- Zoro # G122885650
product price:Â
$
45.95
/pk of 4, $11.49/ea
Key Features
Size
12" x 12"
Orientation
Vertical Only
Finish Style
No Distressing
Lighted
No
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565408
- Zoro #
- G122885650
- UPC #
- -
- Country of Origin
- Israel
- Orientation
- Vertical Only
- Finish Style
- No Distressing
- Lighted
- No
- Hooks Included
- No
- Construction Method
- Machine-Made
- Style
- Transitional
- Commercial Use
- No
- Mirrored
- No
- Shape
- Square
- Outdoor Suitability
- Yes
- Item
- Wall Decor
- Number of Pieces
- 4
- Material
- Vinyl
- Assembly Required
- No
- Color
- Black, Brown
- Wall Decor Type
- Peel and Stick Wall Decals
Dimensions
- Size
- 12" x 12"
- Width
- 12 in
- Depth
- 0.04 in
- Length
- 12 in
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.