Set Of Four Sand Dollars Gold Framed Print Wall Art, 4PK

  • Mfr # 525099

  • Zoro # G222890929


product price:  $867.99
/pk 4, $217.00/ea
Free Shipping & Returns

Key Features

Subject
Nautical & Beach
Number of Pieces Included
4
Set Type
Single Piece Item
Shape
Rectangle
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525099
Zoro #
G222890929
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
23 in
Depth
3 in

Details

Subject
Nautical & Beach
Number of Pieces Included
4
Set Type
Single Piece Item
Shape
Rectangle
LED/Illuminated
No
Color
Blue
Art Type
Print
Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper
Commercial Use
Yes
Wall Mounting Hardware Included
Yes

Description

Unique and decorative, this set of four sand dollars gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 23-inch H x 18-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.