Shop HOMEROOTS
See all product information
Create Account
Set Of Four Seasons on the Farm White Framed Prints Wall Art, 4PK
- Mfr # 406215
- Zoro # G122893044
product price:Â
$
186.99
/pk of 4, $46.75/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Number of Pieces Included
4
Assembly Required
No Assembly Needed
LED/Illuminated
No
Subject
Holiday
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406215
- Zoro #
- G122893044
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Number of Pieces Included
- 4
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Subject
- Holiday
- Primary Art Material
- Paper
- Art Type
- Wall Mounting Hardware Included
- No
- Color
- Red, Orange, Cream
- Set Type
- Gallery Wall Art Set
- Material
- Paper/Wood
- Item
- Wall Art
Dimensions
- Length
- 9 in
- Width
- 21 in
- Depth
- 1 in
Description
This set of four seasons on the farm white framed prints wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 9 inches H x 21 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.