Set Of Four Shores Gold Framed Print Wall Art, 4PK

  • Mfr # 416710

  • Zoro # G222894903


product price:  $542.99
/pk 4, $135.75/ea
Free Shipping & Returns

Key Features

Shape
Square
Assembly Required
No Assembly Needed
Material
Paper, Cardboard, Plastic, Glass
Length
21 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416710
Zoro #
G222894903
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
21 in
Depth
2 in

Details

Shape
Square
Assembly Required
No Assembly Needed
Material
Paper, Cardboard, Plastic, Glass
Color
Blue
Finish
Natural
Item
Wall Art
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Art Type
Print
Number of Pieces Included
4
Subject
Landscape & Nature
Set Type
Wall Art Set

Description

Bring some sizzle to your space with this eye-catching set of four shores gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 21-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.