
Set of Four Silver Acrylic Stemless All Purpose Wine Glass
Mfr # 521141
Zoro # G422370825
product price: $65.69
/eaKey Features
Overall Height
4 in
Application Type
Yes
Material
Acrylic
Overall Width
3 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521141
Zoro #
G422370825
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4 in
Overall Width
3 in
Overall Depth
3 in
Details
Item
Barware and Drinkware
Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed
Color
Wine
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four silver acrylic stemless all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching solid color design. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 4-inch H x 3-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.