Zoro Homepage

Set Of Four Silver Glass Wall Mounted Floating Shelf

  • Mfr # 639949

  • Zoro # G022342932


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Depth
7.87 in
Material
Glass
Width
1.97 in
Color
Silver
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639949
Zoro #
G022342932
UPC #
-
Country of Origin
China

Dimensions

Depth
7.87 in
Width
1.97 in
Height
2.95 in

Details

Material
Glass
Item
Wall Mounted Shelve
Color
Silver

Description

The set of four silver glass wall mounted floating shelf is the perfect addition to elevate your bedroom decor. Designed in a sleek rectangular shape, these floating shelves blend seamlessly with modern aesthetics. Crafted from durable glass, they not only provide a stylish display for your favorite items but also create an illusion of more space. The stunning silver finish adds a touch of sophistication, making them an eye-catching feature on any wall. With a total of four pieces included, you have ample opportunity to showcase decorative accents, books, or plants, enhancing your room's ambiance while maintaining a minimalist vibe. Transform your space with this elegant and functional shelving solution. 12.00-inch h x 10.00-inch w x 5.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.