Set Of Four Sphere Framed Art Gold Picture Frame Print Wall Art, 4PK

  • Mfr # 416743

  • Zoro # G322889649


product price:  $942.99
/pk 4, $235.75/ea
Free Shipping & Returns

Key Features

Subject
No Subject
Commercial Use
Yes
Primary Art Material
Paper
Color
Blue
Material
Paper, Cardboard, Glass, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416743
Zoro #
G322889649
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
21 in
Depth
1 in

Details

Subject
No Subject
Commercial Use
Yes
Primary Art Material
Paper
Color
Blue
Material
Paper, Cardboard, Glass, Wood
Number of Pieces Included
4
Set Type
Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Shape
Square
Item
Wall Art
Assembly Required
No Assembly Needed

Description

Unique and decorative, this set of four sphere framed art gold picture frame print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 21-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.