Set Of Four Tirwedd II Silver Framed Print Wall Art, 4PK

  • Mfr # 474058

  • Zoro # G422891887


product price:  $620.99
/pk 4, $155.25/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Blue
Depth
2 in
Length
20 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474058
Zoro #
G422891887
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
20 in
Width
20 in

Details

Assembly Required
No Assembly Needed
Color
Blue
Wall Mounting Hardware Included
Yes
Shape
Square
LED/Illuminated
No
Commercial Use
Yes
Number of Pieces Included
4
Primary Art Material
Paper
Material
Paper
Subject
Landscape & Nature
Item
Wall Art
Set Type
Single Piece Item
Art Type
Print

Description

Unique and decorative, this set of four tirwedd ii silver framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. This oil painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch h x 20-inch w x 2-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.