Set Of Four Tree Toppers Black Framed Print Wall Art, 4PK

  • Mfr # 416795

  • Zoro # G922893978


product price: $718.99
/pk 4, $179.75/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416795
Zoro #
G922893978
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
18 in
Length
22 in

Details

Primary Art Material
Paper
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Color
Green
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
4
Subject
Animals
Subject Pattern
Bird
Material
Paper, Cardboard, Glass, Plastic
Set Type
Wall Art Set
Shape
Rectangle
Item
Wall Art

Description

Unique and decorative, this set of four tree toppers black framed print wall art will leave a lasting impression. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 22-inch H x 18-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.